Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 4-1/4 x 3-13/32 x 4-1/4 In (Discontinued)
Mfr # GF182
Zoro # G2109511
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 4 1/4 in
- Outside Dia. 3 13/32 in
- Width 3 13/32 in