Parker
Filter Element, 0.01 Micron, 445 SCFM
Mfr # 6QPS30-143
Zoro # G2109931
$586.50
5% off
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Pall PCS-350SU
- Filter Rating - Air Treatment 0.01 micron
Explore More Products
- PARKER Filter Element, For 4HEU1, PK3 3/200-35-SA
- PARKER Filter Element, For 4HER9, PK4 4/100-18-DX
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 3/150-19-SA
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT P3NKA00ESCB
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 6T10-025 x 10
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 4/100-12-BX
- PARKER Filter Element, 0.01 Micron, 917 SCFM 6QP30-295
- PARKER Filter Element, Carbon, 166 SCFM AA20-080
- PARKER Filter Element, 1 Micron, 646 SCFM, PK10 10T20-187 x 10
- KELTEC AIR PNEUMATIC FILTER ELEMENT KP025-AC
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm 24241853
- Parker Compressed Air Treatment