Ruland
Coupling, Double Disc Clamp, Bore 12x8 mm
Mfr # MDCD25-12-8-A
Zoro # G2110735
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
- Overall Length 34.9 mm
Explore More Products
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm PSMR32-6-6-A
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In SPC-24-16-F
- RULAND Coupling Hub, Oldham Clamp, 17mm MOCT41-17-A
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. SPC-23-23-F
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. SCX-6-6-SS
- RULAND Coupling, Two Piece, Bore Dia 3/4 In SPC-12-12-F
- RULAND Coupling, 4 Beam Clamp, 1/8in.x 1/8in. PCR12-2-2-SS
- RULAND Coupling, 6 Beam Clamp, 15mmx10mm FCMR38-15-10-A
- RULAND Rigid Coupling MSPX-40MM-1 1/2"-F
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm FCMR32-15-15-A
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 5/16in. PCR20-5-5-SS
- Ruland Rigid Clamp Couplings