Morse
Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series
Mfr # ZWEG083C610MAT-10' 1-3/4
Zoro # G2110796
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-9' 11-1/2
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-13' 6
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-8' 1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC812MAT-7' 9
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'8
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon, Flex Back Series 1844061370 -11'5
- MORSE Band Saw Blade 8Ft 9 Length, 1/2 Width, 8 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick 3934131050
- MORSE Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C34S-18' 6
- MORSE Band Saw Blade, 6 ft. 8 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBS04 -6'8
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403046
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99186-09-06
- Morse Power Saw Blades