Irwin
Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In
Mfr # 10232cb
Zoro # G2111496
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt Alloy Steel
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 1
- Shank Size 1/4 in
Explore More Products
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel 10233cb
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch 10220cb
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In 10231cb
- IRWIN Unibit High Speed Stl Frctnl Step Drill, 9/16", 1" VGPUN20
- IRWIN Brad Drill Bits 49616
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 10239cb
- IRWIN UNIBIT #13 SINGLE HOLE 1-1/8" PE10313ZR
- IRWIN Vise-Grip® Unibit Step Drill Bit, High Speed Steel, 20mm to 34mm, 8 Hole Sizes, 1/2 in. Shank NU21M
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #5 VGPUN5
- TINKERTOOLS V Style Drill Guide - Metric; 17 Hole TI199918
- HHIP 11/16" Silver & Demming Drill 5000-0060
- Irwin Drill Bits