Zoro Select
Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft
Mfr # 2ZDG7
Zoro # G2111636
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 18 in
- Chain Link Style Jack
- Working Load Limit 5 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft 2ZDG4
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft 2ZDF5
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft 2ZDJ8
- ZORO SELECT Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft 2ZDH1
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft 2ZDE9
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft 2ZDF1
- PEERLESS Chain, Straight, 30 ft., 4300 lb., Welded 5510230
- CAMPBELL CHAIN & FITTINGS #35 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton T0895314N
- FORNEY 3/8 M Oval Link Steel Binder Chain 3/8 in. D X 20 ft. L 70399
- GEC Mr. Chain Large Connecting Link, Fits 2in - 2in HD Chain, Pack of 10, Yellow 50902-10
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. 36125/5
- Zoro Select Chains, Ropes & Cables