Siemens
Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series
Mfr # B120HH
Zoro # G2111794
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SIEMENS Molded Case Circuit Breaker, 100 A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series ED23B100
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62066
- SIEMENS IEC Supplementary Protector, 2 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41027
- SIEMENS Miniature Circuit Breaker, 15/20 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q1520
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, BLE Series BE120
- SIEMENS BREAKER PANEL 12SP 24CIR PN1224B1100C
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43135
- SIEMENS Molded Case Circuit Breaker, 30 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B030
- SIEMENS IEC Supplementary Protector, 10 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43105
- DAYTON IEC Miniature Circuit Breaker, 20 A, 277V AC, 1 Pole, DIN Rail Mounting Style 33V954
- EATON Molded Case Circuit Breaker, 30 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3030
- Siemens Circuit Breakers