Zoro Select
1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A
Mfr # BULK-RS-N30MIL-12
Zoro # G2111864
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-NHS30-22
- ZORO SELECT Rubber Strip, Silicone, 3/32"Th, 36"x2", 60A BULK-RS-S60-791
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 12"x12", 60A BULK-RS-E60-51
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black BULK-RS-SBR75-187
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A BULK-RS-RCY60-24
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-15
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A BULK-RS-E60MIL-12
- ZORO SELECT Rubber Strip, Butyl, 1/4"Thick, 36"x4", 60A BULK-RS-BTL60-36
- ZORO SELECT Rubber Strip, 3/16" Thickness, 2" W BULK-RS-N50-114
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W BULK-RS-P60-3
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-96
- Zoro Select Rubber Sheets & Strips