Pargrip

Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In


$24.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material ETFE, PFA, PTFE
  • Specific Fitting Shape Nut/Sleeve
  • Fitting Connection Type Compression
  • Tube Size 1/2 in
  • Basic Pipe Fitting Shape Assembly
See all product information