Kimberly-Clark Professional
Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue
Mfr # 41611
Zoro # G2113544
$123.99
8% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 870
- Container Type Roll
- Sheet Size 13 1/2 in x 12 1/2 in
- Material Hydroknit
- Application Multipurpose
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White 41600
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Plastic 09361
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Blue, 475 Sheets/Roll 41043
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 6 PK, 130 Wipes, 19 1/2 in x 13 1/2 in 35421
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Jumbo Perforated Roll, Mod Absorb, 9 3/4 x 13 1/2 in Sheets, 130 Sheets, Blue, 12 Pk 35411
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 15 PK, 140 Wipes, 14 3/4 in x 16 3/4 in 05514
- KIMBERLY-CLARK PROFESSIONAL Delicate Task Wipers - Pop-Up Box, White, Box, Laboratory KCC34743
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 12 PK, 200 Wipes, 10 1/2 in x 9 1/4 in 01770
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional 412-54015 Wypall X60 Hydroknit Wiper; White 412-54015
- GEORGIA-PACIFIC Dry Wipe, Orange, Dispenser Box, Double Recreped (DRC), 10 PK, 90 Wipes, 9 1/4 in x 16 in 20072
- HIGH-TECH CONVERSIONS Grab-Eez Cleanroom Wipes, Non-Wvn P, PK12 GE-NT1-712
- Kimberly-Clark Professional Multi-Purpose Wipes