Shop Alternate Products
This Product is Discontinued
Power First
Cable Protector, Hinged, 5 Channels, 3 ft. (Discontinued)
Mfr # 4CEL6
Zoro # G2113711
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 4CEL7, 4CEL8, 4CEL9
- Material Polyurethane
- Load Capacity 20,000 lb. @ 70 Degrees F, 9000 lb. @ 120 Degrees F
- Number of Channels 5
- Max. Cable Dia. 1-1/2"