Zoro Select
Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size
Mfr # 6AYT5
Zoro # G2114095
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Coupling, Brass, 1 1/4", F BSPT, Class 125 ZUSA-PF-10194
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size 6RCV0
- ZORO SELECT Raised Square Plug, Brass, 2 1/2 in BPR250
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 6RCW4
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 706122-06
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 22UL46
- ZORO SELECT Brass Hex Elbow, FNPT x FNPT, 1/2" Pipe Size 4CCJ2
- ZORO SELECT Tee, Black Zinc-Plated Brass, 3/8 in ZUSA-PF-9111
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, BSPT ZUSA-PF-10658
- ANDERSON METALS Elbow Brass 90Deg St Ipt 3/8 738116-06
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size 6AZF0
- Zoro Select Brass Pipe Fittings