Shop Alternate Products
This Product is Discontinued
Aleco
Industrial Impact Door, 7 x 5 ft, Charcoal (Discontinued)
Mfr # 434543
Zoro # G2114476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Swinging Door Material ABS
- Swinging Door Core Material Urethane
- Door Height 7 ft.
- Window Material Polycarbonate
- Number of Doors 2