Square D
Miniature Circuit Breaker, 40 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series
Mfr # EDB14040EPD
Zoro # G2115321
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Ground Fault Equipment Protection
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 50, 120/240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO350SWN1021
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO240
- SQUARE D Molded Case Circuit Breaker, 20 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36020
- SQUARE D Molded Case Circuit Breaker, 15 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36015
- SQUARE D Miniature Circuit Breaker, 20 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24020SA
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB240HID
- SQUARE D Miniature Circuit Breaker, 20, 120/240VAC, 1, 2 Pole, Plug-In Mounting Style, HOM Series HOMT2020250
- SQUARE D Molded Case Circuit Breaker, 30 A, 525V AC, 3 Pole, I-Line Mounting Style, BGA Series BGA36030
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 125 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HLA261251
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB215
- FEDERAL PACIFIC Bolt On Circuit Breaker, 60 A, 120/240V AC, 2 Pole, UBIF Series UBIF260NB
- Square D Circuit Breakers