Nibco
1/4" NOM C x 1/4" FNPT Copper Adapter
Mfr # 603 1/4
Zoro # G2115574
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1/4"
Explore More Products
- NIBCO Baseboard Tee, Cast Bronze, C x F x C 705 1X1/8X1
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In 812 2
- NIBCO Class 150 Threaded Companion Flange 775-LF 21/2
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC 600RS 2
- NIBCO Union, Low-Lead Cast Bronze, 254 psi 733-LF 3
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze 70735LF-1
- NIBCO 5/16" x 1/8" NOM C Copper Reducing Coupling 600-R
- NIBCO Elbow, 90 Deg, C x MNPT, 1 In 707-4-6-LF 1
- NIBCO 34x12 CxF Adapter W01090T
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow 607-2 1
- NIBCO 1/8" NOM C Copper 90 Degree Long Radius Elbow U607LT 1/8
- Nibco Fittings