Shop Alternate Products
This Product is Discontinued
Leviton
Toggle Switch 15A 120 277V 3Way Tgle Sw Red (Discontinued)
Mfr # 1203-2R
Zoro # G2115802
This Product is Discontinued
Key Features
- Switch Function Maintained
- Switch Style Toggle
- Amps AC 15
- Voltage AC 120 to 277
- Locking No