Shop Alternate Products
This Product is Discontinued
Zoro Select
Workbench, Shop Top, 72" W, 34" Height, Straight (Discontinued)
Mfr # C6D326-GY
Zoro # G2115867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
- Width 96 in
- Color Gray
- Depth 30 in