Thomson
Shaft, Carbon Steel, 20 mm, 1000 mm
Mfr # QS 20 MM 1000
Zoro # G2116037
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Min. Surface Hardness 60 RC
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm QS 20 MM 2000
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm QS 20 MM 1500
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm QS 20 MM 500
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In QS 1 1/2 L 48
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In QS 1 L 36
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In SR8-PD
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In QS 1 1/4 L PD 48
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In QS 1 L SS X 36
- THOMSON Shaft, Carbon Steel, 0.375 In D, 12 In 3/8 SOFT CTL X 12
- THOMSON Shaft, 440C SS, 0.375 In D, 6 In QSSS 3/8 L 6
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W T3727525
- Thomson Linear Shafts & Support Rails