Shop Alternate Products
This Product is Discontinued
Current
Miniature Lamp, 194, 4.0W, T3 1/4, 14V, PK2 (Discontinued)
Mfr # 194/BP2
Zoro # G2116493
This Product is Discontinued
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 4.0
- Voltage 12V AC
- Max Overall Bulb Length 1-1/16"