Zoro Select
Duct Strapping, Galvanized Steel, 20 GA, 1 in W x
Mfr # DSS-201
Zoro # G2116642
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length (Ft.) 100 ft
- Gauge 20
- Material 304 Stainless steel
- Construction Material Galvanized Steel
Explore More Products
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x DSS-201-10
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x DS-201
- ZORO SELECT Strap, Hanging U623
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS 20SS100
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS 20SS10-10
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L 24SS10-10
- OATEY 3/4-in Copper 2 Hole Tube Strap, 10PK 33539
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H GRRDH06GA20
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel 24P100
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x 8010004263
- ZORO SELECT Duct Strapping 24 GA, 1 in W DSS-241-10
- Zoro Select Pipe Hanger Strap