Thomson
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # FNYBUTWN08ALLS
Zoro # G2117263
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Dimension F1 0.25 in
- Body Width (In.) 1.38 in
- Dimension N 0.16 in
Explore More Products
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L PLM20
- THOMSON Pillow Block, 20 mm Bore, 104 mm L SSETWNM20DD
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L FNYBUPBO08ALLS
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L SPB10OPN
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L SSUPBO8
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L SSUTWNO20
- THOMSON Pillow Block, 50 mm, 113 mm L SPPBM50
- THOMSON Linear Bearing, Seal, External, Accessory, 3 In, Closed S3000
- THOMSON Bearings, Anodized Al, 30 mm ID, 68 mm L PLM30OPN
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L SWF12GUU
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L PN16
- Thomson Linear Bearings & Guides