Zoro Select
Shower Curtain, Polyurethane Coated Polyester, White, 36 in W, 72 in L
Mfr # 4EEZ1
Zoro # G2118286
$26.90
9% off
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72 in
- Width 36 in
- Material Plastic
- Mounting Type Standard Grommets
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L 4EEY4
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L 4EEX7
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L 4EEY5
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L 4EEZ3
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L 4EEY6
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L 4EEY1
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L 4EEY3
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 108 in W 4EEZ4
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L HBH40MYS0110SL74
- MADISON PARK Madison Park MP70-3272 Laurel Shower Curtain - Black MP70-3272
- INTERDESIGN iDesign Clear Plastic Shower Curtain Rings , 12PK 76870
- Zoro Select Shower Curtains