Norton Abrasives
Quick Change Disc, AlO, 4-1/2in, Med, TP
Mfr # 66261010448
Zoro # G2118383
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR 66623325015
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. 66623303921
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR 66261008821
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 66623319009
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR 66623335422
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TS, PK100 66261138145
- NORTON ABRASIVES SMOOTH DISC 5"" MED 150G 07660768360
- NORTON ABRASIVES Quick-Change Disc, Silicon Carbide, 4" dia 66261016580
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 1" dia 66623340006
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 7100034847
- ARC ABRASIVES Qlok-S Ao/X Gp 2In 240 31459
- Norton Abrasives Quick Change Discs