Msa Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green
Mfr # 10035212
Zoro # G2118611
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard 500
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange 10034026
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Black C217140
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Yellow 486959
- MSA SAFETY Full Brim Full Brim Cooling Helmet, Type 1, Class E 10215840
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 475360
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green 10150222
- MSA SAFETY V-Gard Vented Hat, Ylw, W/BL75248 Front 10167913/BL75248
- MSA SAFETY Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point), White 818413
- MSA SAFETY Hard Hat, Type 1, Class E, Ratchet (4-Point), Red 454718
- DAX HARD HATS Full Brim Hard Hat, Black HDC-15KG
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White 460069
- Msa Safety Hard Hats