Jarke
Cantilever Rack Add-On, 1 Side, 7 ft. H
Mfr # CR-1A
Zoro # G2118685
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$623.99
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Shelving Type Add-On
- Overall Height 84 in
- Number of Sides 1
Explore More Products
- JARKE Starter Cantilever Rack, 2 Sides, 7 ft. H QT501D36
- JARKE Cantilever Rack Single Upright, 96x49 in. 25CS46096
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H CR-6
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft CR-833
- JARKE Add-On Cantilever Rack, 1 Side, 8 ft. H SC-8AJ
- JARKE Cantilever Rack Brace Set, Removable, PK2 25B2048
- JARKE Cantilever Rack Single Upright, 120x40in. 25CS37120
- JARKE Cantilever Rack Brace Set, Removable, PK2 25B2060
- JARKE Add-On Cantilever Rack, 1 Side, 10 ft. H SC-10AJ
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity SIA-C-12
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH 320828A
- Jarke Cantilever Racks & Components