Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slot, 10S, 145 In L, 1 In W (Discontinued)
Mfr # 1030-145
Zoro # G2118873
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized