Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB701472
Zoro # G2119442
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Fill Type 0.030" Crimped Nylon
- Overall Length (In.) 72
- Bristle Trim Height 3 11/16 in
- Bristle Type Crimped Wire
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 8 In MB703836
- TANIS Strip Brush, 72 In L, Overall Trim 10 In MB101272
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 MB400096
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC311036
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC213072
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB406072
- TANIS Metal Back Strip Brush, 72 In L, 1 In Trim MB460272
- TANIS Strip Brush, 5/16W, 84 In L, Trim 8 In, PK10 MB701884
- TANIS Strip Brush Holder, Sz 1 In, 60 In L, PK10 AH402860CF
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC212036
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB700272
- Tanis Conveyor Brushes