Shop Alternate Products
This Product is Discontinued
Edsal
Steel Pigeonhole Bin Unit, 36 in W x 84 in H x 12 in D, 44 Shelves, Gray (Discontinued)
Mfr # 231512N
Zoro # G2120767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36 in
- Overall Height 84 in
- Overall Depth 12 in
- Number of Shelves 44
- Color Gray