Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # J4708L
Zoro # G2120955
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Material Alloy Steel