Westward
Socket Extension, 3/4 in. Dr, 4 in. L
Mfr # 5MW43
Zoro # G2121341
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 4 in
- Finish Chrome
- Features Knurled Grip
Explore More Products
- WESTWARD External Star Socket, E6 20HX22
- WESTWARD Socket Extension, 1/4" Drive, 10" L. 54PP96
- WESTWARD Wobble Socket Extension, 1/4" Drive, 6" L. 54PR04
- WESTWARD Socket Extension, 1/2 in. Dr, 10 in. L 1NUF1
- WESTWARD Socket Extension, 1/4" Drive, 3" Length 53YV68
- WESTWARD Socket Extension, 1 in. Dr, 6 in. L 45J262
- WESTWARD 3/8" Dr, E4 Size, Metric External Star Socket, 6 Pts 20HX26
- WESTWARD External Star Socket, E11 20HX38
- WESTWARD External Star Socket, E8 20HX30
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension, 1/2" Drive, 140 Ft./Lb., Spring Steel 40140
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten CMMT43355
- Westward Socket Extensions