Norton Abrasives
Quick Change Disc, AlO, 2in, 150G, TS, PK100
Mfr # 66261138139
Zoro # G2121393
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 150
- Grade Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 66261138170
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 66261162313
- NORTON ABRASIVES Surface-Conditioning Disc, 2 in Dia, TR 66261170285
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 2" dia. 66261170271
- NORTON ABRASIVES Quick Change Dsc, 3inDia, 36Grit, Polyester 63642595479
- NORTON ABRASIVES Quick Change Disc, 3 in. dia., PK50 66623319029
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TS, PK50 66261138173
- NORTON ABRASIVES Quick-Change Disc, Diamond, 3" dia 66260311783
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 150, TR 66623325050
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 08834167114
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR 66623340058
- Norton Abrasives Quick Change Discs