Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fixture, Wall Bracket (Discontinued)
Mfr # WC 1 32 MVOLT GEB10IS
Zoro # G2121804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ambient Temp. Range 0 Degrees to 104 Degrees F
- Description/Special Features General Grade All Purpose, Electronic Ballast
- Lighting Certification Unrated
- Nominal Width 4 5/8 in
- Lighting Technology Fluorescent
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
WC 1 32 MVOLT GEB10IS
-
Zoro #
G2121804
- UPC # 784231176269
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Width | 4 5/8 in |
Nominal Length | 4 ft |
Nominal Height | 4 1/2 in |
Overall Length | 48 in |
Overall Width | 4 5/8 in |
Details
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Description/Special Features | General Grade All Purpose, Electronic Ballast |
Lighting Certification | Unrated |
Lighting Technology | Fluorescent |
Ballast Quantity | 1 |
Type | General Grade All-Purpose, Electronic Ballast |
Lamp Watts - Fixtures | 32.0 W |
Lens Type | Matte White Opal Diffuser |
Lamp Included | No |
Lamp Quantity | 1 |
Standards | UL Listed |
Lamp Type - Fixtures | F32T8 |
Suggested Lamp Item No. | 2ETU3 |
Item | Wall Bracket Fluorescent Fixture |
Min. Ambient Temp. | 0 Degrees F |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Ballast Type | Electronic |
Fixture Wattage | 31 |
IP Rating | Not Rated |
Linkable Up To | Unlinkable |
Fixture Type - Decorative and Surface Mount Fixtures | Wraparound Light |
Metal Gauge | 22 |
Fixture Voltage | 120 to 277 |
Voltage | 120/277V |
Series | WC |
Mounting | Wall or Ceiling |
Emergency Battery Backup | No |
Dimmable | No |
Lamp Type | F32T8 |
Max. Fixture Wattage | 32 W |
Housing Finish | White |
Fixture Ballast Type | Electronic |
Ballast Start Type | Instant Start |
Warranty | 2ACC6 |
Mounting Style | Ceiling, Wall |
Overall Bulb Shape | T |
Lens Material | Acrylic |
For Bulb Type | T8 |
Bulb Included | No |
Light Technology | Fluorescent |
Sensor Type | No Sensor |
Linkable | No |
Dimming Method | No Dimming |
Lens Shape | Straight Square |
For Max. Bulb Wattage | 32 W |
Description
4 ft, Lens Shape Straight Square, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WC