Mercer Cutlery
Utility Knife, 5 In
Mfr # M23600
Zoro # G2122373
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Handle Glass Reinforced POM
- Handle Color Black
- Blade Material Forged High Carbon Stainless Steel
- NSF Certified Yes
Explore More Products
- MERCER CUTLERY Paring Knife, 3 1/2 In M20003
- MERCER CUTLERY Peeling Knife, 2 1/2 In M22102
- MERCER CUTLERY Citrus Zester, L 5 5/8 In M15400P
- MERCER CUTLERY Slicer, 12 In, Wavy Edge M23112
- MERCER CUTLERY Boning Knife, 6 In, Narrow M18100
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle M23820YL
- MERCER CUTLERY Millennia Pizza Cutter, 5", Black Handle M18615BK
- MERCER CUTLERY Millennia Pizza Cutter, 4", White Handle M18604WH
- MERCER CUTLERY Ceramic Sharpener, 12" L M14412
- CRESTWARE Disher, 2.75 oz., 10 in. L DSS16
- AMERICAN EAGLE AE-VS12NH/S S.S. Shredder Disk w/ Al holder Size 5/16" AE-VS12NH/S-5/16
- Mercer Cutlery Peelers, Cutters and Slicers