Shop Alternate Products
This Product is Discontinued
Zoro Select
Tilt Truck, Light-Duty, 5/8 cu. yd., Gray (Discontinued)
Mfr # 5/8CU-L GRAY
Zoro # G2122727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Color - Hoppers and Cube Trucks Gray
- Caster Configuration (2) Swivel, (2) Wheels