Zoro Select
Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White
Mfr # 2RZC8
Zoro # G2122906
$14.33
18% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb. Ld Rating, Yl Wheel P-UA-040X020/050KP
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb HTH 60X60/10-56K
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. 2RZF3
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. CDP-G-82
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn 4DU69
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. 2RZE3
- ZORO SELECT Caster Wheel, 75 Shore A, 1000 lb. P-U-050X020/050K
- ZORO SELECT Caster Wheel, Gray Core, 10" Wheel dia. UOT-1030-12
- ZORO SELECT Caster Wheel, 6 in., 900 lb., Gray Core XA0620112
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer 620DUSA63L
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg P-UY-050X020/050R
- Zoro Select Caster Wheels