Garlock
Gasket, Size 4 In, Tri-Clamp, BUNA
Mfr # A80MPU-400
Zoro # G2122985
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Explore More Products
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA 40BSB-400
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM 40MPSFY-100
- GARLOCK Gasket, Size 4 In, I-Line, PTFE 40IT-400
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In 3000
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA 40MPU-BUZ-XR-150
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM 40MPSFY-200
- GARLOCK Gasket Sheet, Gray, 6 in Overall L BULK-FGSM-AE-25
- GARLOCK Gasket Sheet, Off-White, 30 in Overall L BULK-FGSM-ASBR-47
- GARLOCK Tri-Clamp Gasket, 3", .033 Hole 40MPUP-3-.33
- USA INDUSTRIALS FDA Teflon PTFE Envelope Gasket with EPDM Core for 3" Tube ZUSA-SG-TE-ENV-3
- DIXON Type B Gasket, 6" RG3056
- Garlock Sheet Gaskets