Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #61, 3/16 In (Discontinued)
Mfr # 96078
Zoro # G2123186
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #61
- Decimal Equivalent 0.0390
- Overall Length (In.) 4
- Shank Dia. 3/16