Dayton
Exhaust/Supply Fan, 48 In Less Drive Pkg
Mfr # 4YGA4
Zoro # G2123231
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,765.99
Key Features
- Drive Package With Motor Included No
- Blade Dia. 48 in
- Type Belt Drive Reversible
- Width (In.) 54 in
- Height (In.) 54 in
Replacement Parts
Explore More Products
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AR49
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AP98
- DAYTON Rev Fan, 36 In, 208-230/440 V, 1 1/2 HP 7CK49
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AR00
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 1 HP 7CK46
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V 7AR51
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AR27
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP 7CK50
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AP97
- DAYTON Exhaust/Supply Fan, 12 In 10E021
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase 10E027
- Dayton Reversible Exhaust and Supply Fans