Anvil
1-1/2" x 1-1/4" Malleable Iron Hex Bushing
Mfr # 0318907409
Zoro # G2123274
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Malleable Iron Hex Bushing Class 150 0318907128
- ANVIL Malleable Iron Hex Bushing Class 150 0318907201
- ANVIL 1" x 1/8" Malleable Iron Hex Bushing 0318906922
- ANVIL Half Coupling, Forged Steel, 1/4 in 0361260805
- ANVIL Black Forged Steel Cap Class 3000 0361189608
- ANVIL 3" Malleable Iron 45 Degree Elbow 0310024807
- ANVIL Cast Iron 90 Degree Elbow Class 125 0306004607
- ANVIL Tee, Cast Iron, 6 in Pipe Size, Class 125 0306028606
- ANVIL Malleable Iron Cross Class 150 0310069604
- ANVIL 1" x 1/2" Black Forged Steel Reducing Coupling 0362165607
- ANVIL 1" x 3/4" Black Forged Steel Reducer Insert 0362205007
- Anvil Fittings