Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, M16 x 2mm, 30mm L, PK5 (Discontinued)
Mfr # 6FY58
Zoro # G2123317
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16 x 2mm
- Overall Length 30mm
- Drive Type Hex Socket
- Drive Size 8mm