Econoline

Soda Blast Cabinet


$5,543.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.


Key Features

  • Overall Height 65 in
  • Blast Cabinet Grouping Soda Blast Cabinet
  • Cabinet Material Steel
  • Overall Width 55 in
  • Work Area Height 23 in
See all product information