Shop Alternate Products
This Product is Discontinued
Rubbermaid
Divided Cart Bag, Black, Canvas/Vinyl (Discontinued)
Mfr # FG618700BLA
Zoro # G2124096
This Product is Discontinued
Key Features
- Cart Product Grouping Cart Accessory
- Color Black
- Material Canvas, Vinyl
- Overall Length 10"
- Overall Width 17-1/2"