Eaton Bussmann
Fuse Block, Industrial, 30A, 3 Pole
Mfr # BG3033S
Zoro # G2124157
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- Number of Poles 3
- Fuse UL Class G
- Amp Range 25 to 30 A
- Voltage Rating 300V DC
Explore More Products
- EATON BUSSMANN Fuse Block, Midget, 30A, 3 Pole CHM3DU
- EATON BUSSMANN Plug Fuse Box, Switch, 4 in. Sq, 1/2 HP SSY
- EATON BUSSMANN Fuse Block, For600V LPS, KTS-RandFRS Fuses RM60030-2CR
- EATON BUSSMANN Plug Fuse Box, Receptacle, 2-3/4 in. Swtch SRW
- EATON BUSSMANN Fuse Block, 30A, 250V, Box Lug, 2 in. W HM25030-2CR
- EATON BUSSMANN Fuse Block, 3.00" L x 2.40" W x 1.30" H BCM603-3PQ
- EATON BUSSMANN Fuse Block, Industrial, 100A, 2 Pole HM60100-2CR
- EATON BUSSMANN Buss Fuseblock 2480-1
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 10A, 1 Pole HLQ-10
- EATON BUSSMANN Fuse Block, Industrial, 60A, 3 Pole T60060-3CR
- EATON BUSSMANN Fuse Block, Industrial, 200A, 1 Pole JM60200-1CR
- Eaton Bussmann Fuse Accessories