Zoro Select
Plate Stock, SS, 17-4 PH, 3/16 x 6 x 6 In
Mfr # 2EXP8
Zoro # G2124184
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 0.188 in
- Width 6 in
- Length 6 in
Explore More Products
- ZORO SELECT Hex Bar Stock, 0.875" Thick, 7/8" Lx72" W 359_72_0
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft 4YTY2
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.375x12x121
- ZORO SELECT General Purpose SS, 24" Overall L 4F.25X1.5-24
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft 4YTY5
- ZORO SELECT Stainless Hex Bar, 36 in Overall L 3H.375-36
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L 20575_72_0
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W 11207_36_0
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18927_24_0
- STANLEY Steel Flat Bar Galv 1/8X3/4X72 N180-000
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 20183
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock