Megger
AC/DC High-pot Tester, 4kVAC, 5kVDC
Mfr # 230425
Zoro # G2124281
Free Shipping & Returns
$4,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.43 to 17mA, Trip Level 0.3 to 12mA
- Accuracy 2% of Meter Scale
- Voltage Output 0 to 4kVAC, 0 to 5kVDC
- Includes Cat. No. 25149 Complete Assembly, 4 ft [1.2 m], Cat. No. 25507 High-Voltage Probe one Cat. No. 25136 Return Probe 4 ft [1.2 m], Power Cord, Test Probes with Alligator Clips for AC Models
- Features Rugged Design for Portability
Explore More Products
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication VF2
- MEGGER Battery-Operated Proving Unit, Up to 690V MPU690
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm DCA19
- PROSKIT Smart Non, Contact Voltage Tester NT-309
- SPERRY TESTER VOLTAGE 4 RANGE ET6204
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight, PK 10 R5110-10PK
- WESTWARD Voltage Tester 800HD2
- MILWAUKEE TOOL Voltage Detector w/LED 2202-20
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating 4444
- REED INSTRUMENTS Insulation Tester and Multimeter (Megohmmeter), 2000 Ohms Resistance, 1000V Voltage R5600
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating FLK-1LAC-A-II
- Megger Voltage Detectors