Cotterman
Work Platform, Adjustable Height, Steel 6 to 9 In H
Mfr # 1AWP2496A3 A6-9 B8 C1 P6
Zoro # G2124958
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Key Features
- Platform Height 6 in to 9 in
- Overall Height 9 in
- Material Steel
- Platform Depth 96 in
- Platform Width 24 in
Replacement Parts
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AAWP2436A8 A5-8 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H 1AWP2472A3 A6-9 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AAWP1948A8 A9-14 B1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AWP2436A8 A5-8 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2424A8 A9-14 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1SAWP2436A8 A9-14 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1SAWP2448A8 A5-8 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AAWP2448A8 A9-14 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2496A8 A9-14 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2448A3 A10-15 B8 C1 P1
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 4 CW4-21-2-3
- Cotterman Work Platforms