- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 537.0 in.-lb. Max. Torque, 68 Nameplate RPM, 115/208-230 V AC Voltage, 1 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 537.0 in.-lb. Max. Torque, 68 Nameplate RPM, 115/208-230 V AC Voltage, 1 Phase (Discontinued)
Mfr # 4CVZ5
Zoro # G2124963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115/208-230 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 537.0 in.-lb.
- Gearmotor Shaft Type Single Left
Customers Also Purchased
- Brand Dayton
-
MFR #
4CVZ5
-
Zoro #
G2124963
- UPC # 190735323014
- Country of Origin Unknown
- Category AC Gear Motors
Dimensions
Keyway Size Type | 1/4" Square x 1-1/4" |
Dimension E | 3.22" |
Dimension C | 7" |
Dimension AA | 6.72" |
Dimension D | 6" |
Dimension BA | 1" |
Shaft Length (Dimension V) | 2.25" |
Dimension D2 | 3" |
Dimension N | 0.44" |
Dimension B | 7.13" |
Height (Dimension O) | 10.66" |
Overall Length | 17.5" |
Dimension Z | 5" |
Dimension F | 5.20" |
Dimension AB | 6" |
Dimension L | 2-1/2" |
Dimension X | 2" |
Dimension H | 3-1/4" |
Keyway Size | 1/4" Square x 1-1/4" |
Dimension U | 9.07" |
Shaft Dia. (Dimension U) | 1" |
Dimension A | 10.78" |
Dimension S | 1.38" |
Dimension D1 | 10.14" |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 115/208-230 V AC |
Gearmotor Phase | 1 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 537.0 in.-lb. |
Gearmotor Shaft Type | Single Left |
Gearmotor Shaft Orientation | Right Angle |
Nameplate RPM | 68 |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 11.2/5.6 |
Standards | UL Recognized/CSA |
Input HP | 3/4 |
Shaft Orientation | Right Angle |
Lubrication | Gear Oil |
Thermal Protection | None |
Phase | 1 |
Gear Material | Hardened Steel/Forged Bronze |
Voltage | 115/208-230 |
Overhung Load | 932 lb. |
Gear Type | Worm |
Hz | 60/50 |
Includes | Capacitor |
Gears | Hardened Steel Worm, Forged Bronze Output Gear |
Max. Ambient Temp. | 40 Degrees C |
Insulation Class | F |
Mounting | All Position |
Seals | Oil Seals on Axle Shaft |
Rotation | Reversible |
Application | Printing Press, Conveyors, Pumps, Mixers |
Gear Case Material | Die Cast Aluminum |
Shaft | Single Output |
RPM Range | 51 to 75 |
Gear Ratio | 26:1 |
Bearings | Ball |
Starting Torque | 2080 in.-lb. |
Housing | Aluminum/Cast Iron |
Motor Type | Capacitor-Start |
Enclosure | TEFC |
Description
AC Gearmotor, Motor Type Capacitor-Start, Rotation Reversible, Gear Ratio 26:1, Shaft Orientation Right Angle, Application Printing Press, Conveyors, Pumps, Mixers