This item is Discontinued.

Jonard Tools Pocket Toner, LED Light, F-Type PT-300

Pocket Toner, LED Light, F-Type (Discontinued)

  • Mfr # PT-300
  • Zoro # G2125225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-300
Zoro #
G2125225
UPC #
811490012219
Country of Origin
China

Details

Item
Pocket Toner
Application
Detect Shorts and Grounded Cables
Display
Tri Color LED
Features
LED Light, Detachable Tone Detector and Female Push-On Connector, Voltage Protection Up to 52V DC, Built-In On/Off Switch
Includes
AAA Battery
Connector Type
F-Type
Adapter Type
Male, Female
Waterproof
No

Description

Pocket Toner, Connector Type F-Type, Includes AAA Battery, Features LED Light, Detachable Tone Detector and Female Push-On Connector, Voltage Protection Up to 52V DC, Built-In On/Off Switch, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.