Shop Alternate Products
This Product is Discontinued
Proto
15" Side Cabinet, 9 Drawers, Red (Discontinued)
Mfr # J441535-9RD-SC
Zoro # G2125426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Steel
- Number of Drawers 9
- Width 15"
- Depth 18"