Milwaukee Valve
Butterfly Valve, Lug, 5 In, CI, EPDM Liner
Mfr # CL223E 5
Zoro # G2125627
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 5 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 5 In MW-233E 5
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. GLB33E D 2
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1LCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. GLD33E D 3
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In ML234V
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-100 1 1/2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, CI, Buna Liner MW222B 5
- MILWAUKEE VALVE Butterfly Valve, Electronic, 2 In NPT GLC23E 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In., Aluminum P2855H 4
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In MW-233E 3
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In GLC23E 3
- Milwaukee Valve Butterfly Valves